https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NjN8aW1hZ2UvanBlZ3xhREkyTDJoallTOHhNRGN4TVRNd05qUXpOall6T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV5WHpKZk16QXdlRE13TUM1cWNHY3xmN2Y1YTJiNWMyOTgwNjdiY2NjNjRkNWYzZTEzNGJhYTkxNzA4YzAwNThkMGU3Yzg0ODJlYjE4ZTI5NWQ2MDFj
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NjN8aW1hZ2UvanBlZ3xhREkyTDJoallTOHhNRGN4TVRNd05qUXpOall6T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV5WHpKZk16QXdlRE13TUM1cWNHY3xmN2Y1YTJiNWMyOTgwNjdiY2NjNjRkNWYzZTEzNGJhYTkxNzA4YzAwNThkMGU3Yzg0ODJlYjE4ZTI5NWQ2MDFj
SKF
SKF
550234 / 1.535X2.913X0.433 HMSA2 R
SKF SKF
Description
CRSEAL 550234 / 1.535X2.913X0.433 HMSA2R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.535" Shaft Dia; 2.913" Housing Bore; 0.433" Nominal Width; Nitrile Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA2 Seal Design Code
Part #
550234
BDI #
1254019
Details
85.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/550234-1-535X2-913X0-433-HMSA2-R/p/1254019
Your Price
$ 85.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.059
EAN
0085311048910
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA2
Other Features
Bore-Tite on OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.148
Long Description
Lip Seal; 1.535" Shaft Dia; 2.913" Housing Bore; 0.433" Nominal Width; Nitrile Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA2 Seal Design Code
Shaft Diameter
1.535 Inch | 38.989 Millimeter
Nominal Width
0.433 Inch | 10.998 Millimeter
Actual Width
0.433 Inch | 10.998 Millimeter
Housing Bore
2.913 Inch | 73.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


