https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA32-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNzJ8aW1hZ2UvanBlZ3xhREF3TDJnMVlTOHhNRGN4TVRNMU16YzFNell6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV6TWw4eVh6TXdNSGd6TURBdWFuQm58N2ZhZGZiODhkNjE2MzQxMGUwZmJjYWUwMjRlNThkMDlmNWQzMGIyMWE5MDRlZmQ4OGNjM2JjODY2ZGZiZWE3MQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA32-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNzJ8aW1hZ2UvanBlZ3xhREF3TDJnMVlTOHhNRGN4TVRNMU16YzFNell6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV6TWw4eVh6TXdNSGd6TURBdWFuQm58N2ZhZGZiODhkNjE2MzQxMGUwZmJjYWUwMjRlNThkMDlmNWQzMGIyMWE5MDRlZmQ4OGNjM2JjODY2ZGZiZWE3MQ
SKF
SKF
550247 / 1.575X2.049X0.354 HMSA32 R
SKF SKF
Description
CRSEAL 550247 /1.575X2.049X0.354 HMSA32R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.575" Shaft Dia; 2.049" Housing Bore; 0.354" Nominal Width; Nitrile Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA32 Seal Design Code
Part #
550247
BDI #
1254021
Details
19.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/550247-1-575X2-049X0-354-HMSA32-R/p/1254021
Your Price
$ 19.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311049023
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA32
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA32
Other Features
Flanged OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.085
Long Description
Lip Seal; 1.575" Shaft Dia; 2.049" Housing Bore; 0.354" Nominal Width; Nitrile Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA32 Seal Design Code
Nominal Width
0.354 Inch | 8.992 Millimeter
Housing Bore
2.049 Inch | 52.045 Millimeter
Shaft Diameter
1.575 Inch | 40.005 Millimeter
Actual Width
0.354 Inch | 8.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

