https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA33-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4Njh8aW1hZ2UvanBlZ3xhRGs1TDJoaVl5OHhNRGN4TVRNd05qQTBNelF5TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV6TTE4eVh6TXdNSGd6TURBdWFuQm58OGE5OTQzYzMwZTAwOWRhYWMyYWMxZjRmYjVmYjkzM2Y3YTIwZjNiNzVlNmU4NzYxNGIxNDM3MDAxNTYyZjdhYw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA33-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4Njh8aW1hZ2UvanBlZ3xhRGs1TDJoaVl5OHhNRGN4TVRNd05qQTBNelF5TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV6TTE4eVh6TXdNSGd6TURBdWFuQm58OGE5OTQzYzMwZTAwOWRhYWMyYWMxZjRmYjVmYjkzM2Y3YTIwZjNiNzVlNmU4NzYxNGIxNDM3MDAxNTYyZjdhYw
SKF
SKF
550270 / 1.496X2.047X0.335 HMSA33 R
SKF SKF
Description
CRSEAL 550270 /1.496X2.047X0.335 HMSA33R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.496" Shaft Dia; 2-3/64" Housing Bore; 0.335" Nominal Width; Nitrile Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA33 Seal Design Code
Part #
550270
BDI #
1254022
Details
33.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/550270-1-496X2-047X0-335-HMSA33-R/p/1254022
Your Price
$ 33.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311049146
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA33
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA33
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
550270
Weight / LBS
0.111
Long Description
Lip Seal; 1.496" Shaft Dia; 2-3/64" Housing Bore; 0.335" Nominal Width; Nitrile Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA33 Seal Design Code
Shaft Diameter
1.496 Inch | 37.998 Millimeter
Housing Bore
2.047 Inch | 51.994 Millimeter
Nominal Width
0.335 Inch | 8.509 Millimeter
Actual Width
0.335 Inch | 8.509 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

