

SKF
SKF
550X600X23.5 HDS7 R
SKF SKF
Description
CRSEAL 550X600X23.5 HDS7 R SGL LIP SEAL ; NON-RETURNABLE
550MM Shaft Dia; 600MM Housing Bore; 23.5MM Nominal Width; Nitrile Lip; Solid Seal; 23.5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; HDS7 Seal Design Code
Part #
550X600X23.5 HDS7 R
BDI #
1254030
Details
2511.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/550X600X23-5-HDS7-R/p/1254030
Your Price
$ 2,511.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.04
EAN
0085311430135
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
8.388
Long Description
550MM Shaft Dia; 600MM Housing Bore; 23.5MM Nominal Width; Nitrile Lip; Solid Seal; 23.5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; HDS7 Seal Design Code
Shaft Diameter
21.654 Inch | 550 Millimeter
Nominal Width
0.925 Inch | 23.5 Millimeter
Housing Bore
23.622 Inch | 600 Millimeter
Actual Width
0.925 Inch | 23.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh