SKF
SKF
55122 / 5.512X6.693X0.591 SCOTPLS R
SKF SKF
Description
CRSEAL 55122 /5.512X6.693X0.591 SCOTPLSR ; NON-RETURNABLE SCOT SEAL
Lip Seal; 5.512" Shaft Dia; 6.693" Housing Bore; 0.591" Nominal Width; Nitrile Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SCOTPLS Seal Design Code
Part #
55122
BDI #
1254036
Details
245.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/55122-5-512X6-693X0-591-SCOTPLS-R/p/1254036
Your Price
$ 245.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.305
EAN
0085311991124
Product Group - BDI
S02250
Generic Design Code
C_R_SCOTPLS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SCOTPLS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
55122
Weight / LBS
0.673
Long Description
Lip Seal; 5.512" Shaft Dia; 6.693" Housing Bore; 0.591" Nominal Width; Nitrile Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SCOTPLS Seal Design Code
Shaft Diameter
5.512 Inch | 140.005 Millimeter
Housing Bore
6.693 Inch | 170.002 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh