https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HSA7C-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MjN8aW1hZ2UvanBlZ3xhR1U1TDJnME5pOHhNRGN4TVRBeU9ERXdOVEkwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaFRRVGREWHpKZk16QXdlRE13TUM1cWNHY3wwYmNiZDVlMzRjNmMxZGY3OTY4NDVhYjQ4NzQyMGU2ZGQ0ZWQ1MWUzNDlmNzM4MTc3NmQzY2QyNzljMDNlNjJh
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HSA7C-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MjN8aW1hZ2UvanBlZ3xhR1U1TDJnME5pOHhNRGN4TVRBeU9ERXdOVEkwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaFRRVGREWHpKZk16QXdlRE13TUM1cWNHY3wwYmNiZDVlMzRjNmMxZGY3OTY4NDVhYjQ4NzQyMGU2ZGQ0ZWQ1MWUzNDlmNzM4MTc3NmQzY2QyNzljMDNlNjJh
SKF
SKF
556305 / 76.5X78.688X0.973 HSA7C D
SKF SKF
Description
CRSEAL 556305/ 76.5X78.688X0.973 HSA7C D ; DBL LIP SEAL
76-1/2" Shaft Dia; 78-11/16" Housing Bore; 0.973" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 0.973" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HSA7C Seal Design Code
Part #
556305 / 76.5X78.688X0.973 HSA7C D
BDI #
1254065
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/556305-76-5X78-688X0-973-HSA7C-D/p/1254065
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
8.099
EAN
0085311458870
Product Group - BDI
S02250
Generic Design Code
C_R_HSA7C
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HSA7C
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
556305
Weight / LBS
17.852
Long Description
76-1/2" Shaft Dia; 78-11/16" Housing Bore; 0.973" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 0.973" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HSA7C Seal Design Code
Actual Width
0.973 Inch | 24.714 Millimeter
Shaft Diameter
76.5 Inch | 1,943.1 Millimeter
Nominal Width
0.973 Inch | 24.714 Millimeter
Housing Bore
78.688 Inch | 1,998.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

