

SKF
SKF
557551 / 46.5X1.953X1.299 CT3 R
SKF SKF
Description
CRSEAL 557551 SINGLE LIP SEAL ; POR 46.5X1.953X1.299 CT3 R
46-1/2" Shaft Dia; 1.299" Nominal Width; Nitrile Lip; Solid Seal; 1.299" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT3 Seal Design Code
Part #
557551 / 46.5X1.953X1.299 CT3 R
BDI #
22779797
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/557551-46-5X1-953X1-299-CT3-R/p/22779797
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.43
EAN
0085311491952
Product Group - BDI
S02250
Generic Design Code
C_R_CT3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
CT3
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
557551
Weight / LBS
5.366
Long Description
46-1/2" Shaft Dia; 1.299" Nominal Width; Nitrile Lip; Solid Seal; 1.299" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT3 Seal Design Code
Shaft Diameter
46.5 Inch | 1181.1 Millimeter
Housing Bore
0 Inch | 0 Millimeter
Actual Width
1.299 Inch | 32.995 Millimeter
Nominal Width
1.299 Inch | 32.995 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh