https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA2K-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxMnxpbWFnZS9qcGVnfGFEZG1MMmd5TXk4eE1EYzJPVFEyTmpFek1EUTJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkJNa3RmTWw5WFUxOHpNREI0TXpBd0xtcHdad3xmZmM2YTViNDc4NDRmZjFmNTg5Nzc2ZDViYTQ3M2UxMTBiNDk3NGIzNWRmY2FmOTY5YWU5NDY0NGRkYTAwZDMx
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA2K-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxMnxpbWFnZS9qcGVnfGFEZG1MMmd5TXk4eE1EYzJPVFEyTmpFek1EUTJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkJNa3RmTWw5WFUxOHpNREI0TXpBd0xtcHdad3xmZmM2YTViNDc4NDRmZjFmNTg5Nzc2ZDViYTQ3M2UxMTBiNDk3NGIzNWRmY2FmOTY5YWU5NDY0NGRkYTAwZDMx
SKF
SKF
557675 / 9.25X11.28X0.75 HDSA2K RK
SKF SKF
Description
CRSEAL 557675/ 9.25X11.28X0.75 HDSA2K RK ; DBL LIP SEAL
9-1/4" Shaft Dia; 11.28" Housing Bore; 3/4" Nominal Width; Nitrile | Carboxylated Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDSA2K Seal Design Code
Part #
557675 / 9.25X11.28X0.75 HDSA2K RK
BDI #
22780003
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/557675-9-25X11-28X0-75-HDSA2K-RK/p/22780003
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.126
EAN
0085311499286
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA2K
Lip Material
Nitrile | Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HDSA2K
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
557675
Weight / LBS
2.482
Long Description
9-1/4" Shaft Dia; 11.28" Housing Bore; 3/4" Nominal Width; Nitrile | Carboxylated Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDSA2K Seal Design Code
Shaft Diameter
9.25 Inch | 234.95 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
11.28 Inch | 286.512 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

