TIMKEN
TIMKEN
5578
TIMKEN TIMKEN
Description
5578 OIL SEAL KIT
Oil Seal Kit; 3.125" Shaft Diameter; 4.13" Housing Bore; 1" Width; Polyacrylate Material; Contains K179 Wiper
Part #
5578
BDI #
21967266
Details
75.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/5578/p/21967266
Your Price
$ 75.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.005
EAN
0053893466187
Product Group - BDI
B04270
Harmonized Tariff Code
4016.93.50.20
Noun
Kit
Keyword String
Oil Seal
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
5578-2
Weight / LBS
3.753
Product Detail
Oil Seal Kit
Product Specification
3.125" Shaft Diameter; 4.13" Housing Bore; 1" Width; Polyacrylate Material; Contains K179 Wiper
Long Description
Oil Seal Kit; 3.125" Shaft Diameter; 4.13" Housing Bore; 1" Width; Polyacrylate Material; Contains K179 Wiper

