https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS7-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1N3xpbWFnZS9qcGVnfGFESm1MMmc1TVM4eE1EYzJPVFkxTkRNME9UZzFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6ZGZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fGU3NjI4ZGQwNGI3OWJlOGQwYThjMDFhYjVmMDc0ODc4ZDczMzBkNzM2NjgyODc5NjY2ZTU1ZjRiMmM0NDJlZTI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS7-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1N3xpbWFnZS9qcGVnfGFESm1MMmc1TVM4eE1EYzJPVFkxTkRNME9UZzFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6ZGZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fGU3NjI4ZGQwNGI3OWJlOGQwYThjMDFhYjVmMDc0ODc4ZDczMzBkNzM2NjgyODc5NjY2ZTU1ZjRiMmM0NDJlZTI
SKF
SKF
557821 / 8.688X10X0.625 HS7 V
SKF SKF
Description
CRSEAL 557821 / 8.688X10X0.625 HS7 V ; SGL LIP SEAL
8.668" Shaft Dia; 10" Housing Bore; 5/8" Nominal Width; Viton Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Part #
557821 / 8.688X10X0.625 HS7 V
BDI #
22780073
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/557821-8-688X10X0-625-HS7-V/p/22780073
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.35
EAN
0085311502085
Product Group - BDI
S02250
Generic Design Code
C_R_HS7
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
557821
Weight / LBS
0.774
Long Description
8.668" Shaft Dia; 10" Housing Bore; 5/8" Nominal Width; Viton Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
8.668 Inch | 220.167 Millimeter
Housing Bore
10 Inch | 254 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

