https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HSA8-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwNXxpbWFnZS9qcGVnfGFHVXpMMmhsTWk4eE1EYzJPRFl6TkRrd05EWXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVUwRTRYekpmVjFOZk16QXdlRE13TUM1cWNHY3xlNmQ0YWVhMTJlOGU5MzE4M2UyOTJjNmUxY2RmNDI3Yjg1YmY4MzYwYzFjZjQzMTA0NTU5YWRlMWNkYmY3YWZm
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HSA8-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwNXxpbWFnZS9qcGVnfGFHVXpMMmhsTWk4eE1EYzJPRFl6TkRrd05EWXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVUwRTRYekpmVjFOZk16QXdlRE13TUM1cWNHY3xlNmQ0YWVhMTJlOGU5MzE4M2UyOTJjNmUxY2RmNDI3Yjg1YmY4MzYwYzFjZjQzMTA0NTU5YWRlMWNkYmY3YWZm
SKF
SKF
558091 / 46X47.5X0.95 HSA8 D
SKF SKF
Description
CRSEAL 558091 / 46X47.5X0.95 HSA8 D ; POR NON-RETURNABLE DBL LIP SEAL
46" Shaft Dia; 47-1/2" Housing Bore; 0.95" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 0.95" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; HSA8 Seal Design Code
Part #
558091 / 46X47.5X0.95 HSA8 D
BDI #
22780577
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/558091-46X47-5X0-95-HSA8-D/p/22780577
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.35
EAN
0085311530415
Product Group - BDI
S02250
Generic Design Code
C_R_HSA8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Rubber
Seal Design Code
HSA8
Other Features
With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
558091
Weight / LBS
5.185
Long Description
46" Shaft Dia; 47-1/2" Housing Bore; 0.95" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 0.95" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; HSA8 Seal Design Code
Nominal Width
0.95 Inch | 24.13 Millimeter
Shaft Diameter
46 Inch | 1168.4 Millimeter
Housing Bore
47.5 Inch | 1206.5 Millimeter
Actual Width
0.95 Inch | 24.13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

