JOHNS MANVILLE
JOHNS MANVILLE
5619 H1L7 PTFE
JOHNS MANVILLE JOHNS MANVILLE
Description
5619 H1L7 PTFE SOLID SEAL ; NON RETURNABLE
1.504" Shaft Dia; 2-1/2" Housing Bore; 1/4" Nominal Width; Nitrile | PTFE Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SS Seal Design Code
Part #
5619 H1L7 PTFE
BDI #
18226346
Details
60.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/5619-H1L7-PTFE/p/18226346
Your Price
$ 60.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
0827834129215
Product Group - BDI
S02250
Generic Design Code
J/M_SS
Lip Material
Nitrile | PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
5619 H1L7 PTFE
Weight / LBS
0.0684
Long Description
1.504" Shaft Dia; 2-1/2" Housing Bore; 1/4" Nominal Width; Nitrile | PTFE Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SS Seal Design Code
Shaft Diameter
1.504 Inch | 38.202 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Housing Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


