Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

565439 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-SLA2-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MjB8aW1hZ2UvanBlZ3xhRFkzTDJnMllTODVOak13TURReE5UY3hNelU0TG1wd1p3fGMxYTRmZmI4YTViMTBiNzZmMWY4MmY4MTBmMGJlYmI4ZDc2ZmU4ZjE5M2U4NGE4ZWQ0NWNlMzhhODhlOTQzNmE
22600015 Oil Seals 

SKF SKF

565439

Description

CRSEAL 565439 LIP SEAL ; POR NON-RETURNABLE

6.496" Shaft Dia; 7.756" Housing Bore; 1/2" Nominal Width; PTFE Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; SLA2 Seal Design Code

Part #

565439

BDI #
22600015

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.35
EAN
0085311529730
Product Group - BDI
S02250
Generic Design Code
C_R_SLA2
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
SLA2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
565439
Weight / LBS
0.776
Long Description
6.496" Shaft Dia; 7.756" Housing Bore; 1/2" Nominal Width; PTFE Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; SLA2 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
6.496 Inch | 164.998 Millimeter
Housing Bore
7.756 Inch | 197.002 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh