

SKF
SKF
565601 / 32.25X1.5X1.063 CT1 R
SKF SKF
Description
CRSEAL 565601 / 32.25X1.5X1.063 CT1 R ; SGL LIP SEAL
32-1/4" Shaft Dia; 33-1/4" Housing Bore; 1-1/16" Nominal Width; Nitrile Lip; Solid Seal; 1-1/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code
Part #
565601 / 32.25X1.5X1.063 CT1 R
BDI #
22781619
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/565601-32-25X1-5X1-063-CT1-R/p/22781619
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.22
EAN
0085311834636
Product Group - BDI
S02250
Generic Design Code
C_R_CT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
CT1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
565601
Weight / LBS
7.109
Long Description
32-1/4" Shaft Dia; 33-1/4" Housing Bore; 1-1/16" Nominal Width; Nitrile Lip; Solid Seal; 1-1/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code
Actual Width
1.063 Inch | 27 Millimeter
Shaft Diameter
32.25 Inch | 819.15 Millimeter
Housing Bore
33.25 Inch | 844.55 Millimeter
Nominal Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh