https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-FF1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2MnxpbWFnZS9qcGVnfGFEY3lMMmcyTUM4eE1EYzJOams1TVRjMU16STBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBaR01WOHhYMDVUWHpNd01IZ3pNREF1YW5Cbnw5MzRjNmIxOGYyY2Q2OGFlY2FhMGVlYzI0MTQ1M2Y4NWM2OTYyNjdiNDAyNTVhZmJjMDY5MjYxMmYzYTYxM2I4
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-FF1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2MnxpbWFnZS9qcGVnfGFEY3lMMmcyTUM4eE1EYzJOams1TVRjMU16STBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBaR01WOHhYMDVUWHpNd01IZ3pNREF1YW5Cbnw5MzRjNmIxOGYyY2Q2OGFlY2FhMGVlYzI0MTQ1M2Y4NWM2OTYyNjdiNDAyNTVhZmJjMDY5MjYxMmYzYTYxM2I4
TIMKEN
TIMKEN
5756
TIMKEN TIMKEN
Description
5756 OIL SEAL ; 2.062" SHAFT DIAMETER 1 LIP
2-1/16" Shaft Dia; 3.151" Housing Bore; 0.24" Nominal Width; Felt Lip; Solid Seal; 0.24" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 29 Seal Design Code
Part #
5756
BDI #
1347072
Details
56.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/5756/p/1347072
Your Price
$ 56.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.054
EAN
0053893466491
Product Group - BDI
S02250
Generic Design Code
C_R_FF1
Lip Material
Felt
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
29
Other Features
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
5756
Weight / LBS
0.119
Long Description
2-1/16" Shaft Dia; 3.151" Housing Bore; 0.24" Nominal Width; Felt Lip; Solid Seal; 0.24" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 29 Seal Design Code
Housing Bore
3.151 Inch | 80.035 Millimeter
Shaft Diameter
2.062 Inch | 52.375 Millimeter
Actual Width
0.24 Inch | 6.096 Millimeter
Nominal Width
0.24 Inch | 6.096 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

