https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS7-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5OXxpbWFnZS9qcGVnfGFHRXhMMmcwTWk4eE1ERTFNRFk1TWpFMU9UVXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRVV6ZGZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fDBlOTFlYWQxMTllNTkwZmI4MGJjNTRmZTUyYmQ4OWNjYzhlNjhkZDBmZGNiYjA1NmJlMDNjZGU2NzI5ODZmOTI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS7-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5OXxpbWFnZS9qcGVnfGFHRXhMMmcwTWk4eE1ERTFNRFk1TWpFMU9UVXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRVV6ZGZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fDBlOTFlYWQxMTllNTkwZmI4MGJjNTRmZTUyYmQ4OWNjYzhlNjhkZDBmZGNiYjA1NmJlMDNjZGU2NzI5ODZmOTI
SKF
SKF
580X630X25 HDS7 D
SKF SKF
Description
CRSEAL 580X630X25 HDS7 D SGL LIP SEAL ; NON-RETURNABLE
580MM Shaft Dia; 630MM Housing Bore; 25MM Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 25MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; HDS7 Seal Design Code
Part #
580X630X25 HDS7 D
BDI #
1254205
Details
3016.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/580X630X25-HDS7-D/p/1254205
Your Price
$ 3,016.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.29
EAN
0085311433594
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
9.469
Long Description
580MM Shaft Dia; 630MM Housing Bore; 25MM Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 25MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; HDS7 Seal Design Code
Shaft Diameter
22.835 Inch | 580 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Housing Bore
24.803 Inch | 630 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

