https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxMnxpbWFnZS9qcGVnfGFEa3hMMmhrWWk4eE1EYzJPVFEyTkRrMU1EZ3hOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkJNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58NzRjMzhjZWJiZThkMTY5M2JmOTY1MGQ0YTMyN2QyZjExZTMzNWUzNTI0MDk1MjI0M2ZlYWEwMWM0MTE0MWFhZA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxMnxpbWFnZS9qcGVnfGFEa3hMMmhrWWk4eE1EYzJPVFEyTkRrMU1EZ3hOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkJNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58NzRjMzhjZWJiZThkMTY5M2JmOTY1MGQ0YTMyN2QyZjExZTMzNWUzNTI0MDk1MjI0M2ZlYWEwMWM0MTE0MWFhZA
SKF
SKF
580X640X30 HDSA2 RD
SKF SKF
Description
CRSEAL 580X640X30 HDSA2 RD LIP SEAL ; NON-RETURNABLE LARGE ALESAGE
580MM Shaft Dia; 640MM Housing Bore; 30MM Nominal Width; Nitrile | Carboxylated Nitrile Lip; Solid Seal; 30MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Part #
580X640X30 HDSA2 RD
BDI #
1254208
Details
5333.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/580X640X30-HDSA2-RD/p/1254208
Your Price
$ 5,333.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.761
EAN
0085311298810
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA2
Lip Material
Nitrile | Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
580X640X30 HDSA2 RD
Weight / LBS
10.496
Long Description
580MM Shaft Dia; 640MM Housing Bore; 30MM Nominal Width; Nitrile | Carboxylated Nitrile Lip; Solid Seal; 30MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Shaft Diameter
22.835 Inch | 580 Millimeter
Housing Bore
25.197 Inch | 640 Millimeter
Actual Width
1.181 Inch | 30 Millimeter
Nominal Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

