https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSH1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2ODZ8aW1hZ2UvanBlZ3xhRGswTDJneVlTOHhNRFUxTnpjd016UXlNVGs0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVMGd4WHpGZk16QXdlRE13TUM1cWNHY3w0N2JlMzQwMzAyM2E1MTM1NWU2Zjc4MTViODI3MjhlNmFlYzQxMDRhMGUyNjUzZTA0NjRjNDNmM2UxMWE1YTMx
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSH1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2ODZ8aW1hZ2UvanBlZ3xhRGswTDJneVlTOHhNRFUxTnpjd016UXlNVGs0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVMGd4WHpGZk16QXdlRE13TUM1cWNHY3w0N2JlMzQwMzAyM2E1MTM1NWU2Zjc4MTViODI3MjhlNmFlYzQxMDRhMGUyNjUzZTA0NjRjNDNmM2UxMWE1YTMx
SKF
SKF
58X85X13 CRSH1 R
SKF SKF
Description
CRSEAL 58X85X13 CRSH1 R SGL LIP SEAL
58MM Shaft Dia; 85MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRSH1 Seal Design Code
Part #
58X85X13 CRSH1 R
BDI #
1254243
Details
32.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/58X85X13-CRSH1-R/p/1254243
Your Price
$ 32.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.1
EAN
0085311229234
Product Group - BDI
S02250
Generic Design Code
C_R_CRSH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSH1
Other Features
With Inner Case | Secondary Steel Shell
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.282
Long Description
58MM Shaft Dia; 85MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRSH1 Seal Design Code
Nominal Width
0.512 Inch | 13 Millimeter
Actual Width
0.512 Inch | 13 Millimeter
Housing Bore
3.346 Inch | 85 Millimeter
Shaft Diameter
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

