

SKF
SKF
58X90X13 CRSH13 R
SKF SKF
Description
CRSEAL 58X90X13 CRSH13 R SGL LIP SEAL ; NON-RETURNABLE
58MM Shaft Dia; 90MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH13 Seal Design Code
Part #
58X90X13 CRSH13 R
BDI #
1254244
Details
125.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/58X90X13-CRSH13-R/p/1254244
Your Price
$ 125.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.11
EAN
7316579052238
Product Group - BDI
S02250
Generic Design Code
C_R_CRSH13
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSH13
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
58X90X13 CRSH13 R
Weight / LBS
0.243
Long Description
58MM Shaft Dia; 90MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH13 Seal Design Code
Housing Bore
3.543 Inch | 90 Millimeter
Shaft Diameter
2.283 Inch | 58 Millimeter
Actual Width
0.512 Inch | 13 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh