SKF
SKF
590X640X25 HS8 R
SKF SKF
Description
CRSEAL 590X640X25 HS8 R SGL LIP SEAL ; NON-RETURNABLE
590MM Shaft Dia; 640MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Split Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Part #
590X640X25 HS8 R
BDI #
1254374
Details
1373.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/590X640X25-HS8-R/p/1254374
Your Price
$ 1,373.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.13
EAN
0085311356107
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
4.701
Long Description
590MM Shaft Dia; 640MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Split Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Shaft Diameter
23.228 Inch | 590 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Housing Bore
25.197 Inch | 640 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


