

SKF
SKF
593053 / 9.75X11X0.875 HDSA1 RD
SKF SKF
Description
CRSEAL 593053 / 9.75X11X0.875 HDSA1 RD ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 9-3/4" Shaft Dia; 11" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA1 Seal Design Code
Part #
593053
BDI #
1254514
Details
1858.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/593053-9-75X11X0-875-HDSA1-RD/p/1254514
Your Price
$ 1,858.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.98
EAN
0085311096225
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA1
Other Features
Large | With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
4.133
Long Description
Lip Seal; 9-3/4" Shaft Dia; 11" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA1 Seal Design Code
Actual Width
0.875 Inch | 22.225 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
9.75 Inch | 247.65 Millimeter
Housing Bore
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh