https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS5-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMjR8aW1hZ2UvanBlZ3xhR1k0TDJoa09TOHhNRGN4TVRNd01qVXdORFEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaFROVjh4WHpNd01IZ3pNREF1YW5CbnwzNmU3Y2IxZWIwZTE0NzNhNjAzNTM5YjEwNjg5YTA1ZTZjZTNjMzlhYTgyMDc5NTE4ZjU5ODg3NGVlNjgyNjFi
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS5-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMjR8aW1hZ2UvanBlZ3xhR1k0TDJoa09TOHhNRGN4TVRNd01qVXdORFEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaFROVjh4WHpNd01IZ3pNREF1YW5CbnwzNmU3Y2IxZWIwZTE0NzNhNjAzNTM5YjEwNjg5YTA1ZTZjZTNjMzlhYTgyMDc5NTE4ZjU5ODg3NGVlNjgyNjFi
SKF
SKF
593183 / 25X27X0.875 HS5 R
SKF SKF
Description
CRSEAL 593183 / 25X27X0.875 HS5 R SEAL ; NON-RETURNABLE
25" Shaft Dia; 27" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Part #
593183
BDI #
1254522
Details
1688.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/593183-25X27X0-875-HS5-R/p/1254522
Your Price
$ 1,688.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.31
EAN
0085311391009
Product Group - BDI
S02250
Generic Design Code
C_R_HS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS5
Other Features
Large | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
7.311
Long Description
25" Shaft Dia; 27" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Nominal Width
0.875 Inch | 22.225 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
25 Inch | 635 Millimeter
Housing Bore
27 Inch | 685.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

