https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS3-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NjN8aW1hZ2UvanBlZ3xhR013TDJnM1lpOHhNRGN4TVRBeU1EWXdNVE0zTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVek5mTVY4ek1EQjRNekF3TG1wd1p3fDBjNDExZGE3NmQ4NTAwZTZkNWIxN2I1ZTUxZjA5ODlhMzk2YzgxMTYzNmY3MmZlNDdlNzViMjVhYzAwMGUyYTA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS3-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NjN8aW1hZ2UvanBlZ3xhR013TDJnM1lpOHhNRGN4TVRBeU1EWXdNVE0zTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVek5mTVY4ek1EQjRNekF3TG1wd1p3fDBjNDExZGE3NmQ4NTAwZTZkNWIxN2I1ZTUxZjA5ODlhMzk2YzgxMTYzNmY3MmZlNDdlNzViMjVhYzAwMGUyYTA
SKF
SKF
593354 / 8.875X10.875X0.75 HDS3 D
SKF SKF
Description
CRSEAL 593354 / 8.875X10.875X0.75 HDS3 D ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 8-7/8" Shaft Dia; 10-7/8" Housing Bore; 3/4" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code
Part #
593354
BDI #
1254542
Details
1448.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/593354-8-875X10-875X0-75-HDS3-D/p/1254542
Your Price
$ 1,448.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.71
EAN
0085311096485
Product Group - BDI
S02250
Generic Design Code
C_R_HDS3
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDS3
Other Features
Large | With Inner Case | Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
3.543
Long Description
Lip Seal; 8-7/8" Shaft Dia; 10-7/8" Housing Bore; 3/4" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDS3 Seal Design Code
Shaft Diameter
8.875 Inch | 225.425 Millimeter
Housing Bore
10.875 Inch | 276.225 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

