https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS8-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNDB8aW1hZ2UvanBlZ3xhRFkwTDJneE9DOHhNREk0TnpJeU1EWTFOREV4TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlVemhmTVY5WFUxOHpNREI0TXpBd0xtcHdad3xlYWI1MzE3YjVkYWRkODM1OTE2MDU0MzE2NTE0NTVmMzA4ZjM4M2I4YjVhOWY0ZWFiYTUxNTVmNTEyMmI5OTc5
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS8-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNDB8aW1hZ2UvanBlZ3xhRFkwTDJneE9DOHhNREk0TnpJeU1EWTFOREV4TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlVemhmTVY5WFUxOHpNREI0TXpBd0xtcHdad3xlYWI1MzE3YjVkYWRkODM1OTE2MDU0MzE2NTE0NTVmMzA4ZjM4M2I4YjVhOWY0ZWFiYTUxNTVmNTEyMmI5OTc5
SKF
SKF
593472 / 10.5X11.4X0.65 HS8 R
SKF SKF
Description
CRSEAL 593472 / 10.5X11.4X0.65 HS8 R ; NON-RETURNABLE SGL LIP SEAL
10-1/2" Shaft Dia; 11.4" Housing Bore; 0.65" Nominal Width; Nitrile Lip; Split Seal; 0.65" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Part #
593472
BDI #
1254581
Details
589.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/593472-10-5X11-4X0-65-HS8-R/p/1254581
Your Price
$ 589.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.89
EAN
0085311282321
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
593472
Weight / LBS
1.965
Long Description
10-1/2" Shaft Dia; 11.4" Housing Bore; 0.65" Nominal Width; Nitrile Lip; Split Seal; 0.65" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.65 Inch | 16.51 Millimeter
Housing Bore
11.4 Inch | 289.56 Millimeter
Nominal Width
0.65 Inch | 16.51 Millimeter
Shaft Diameter
10.5 Inch | 266.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

