https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CT1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1N3xpbWFnZS9qcGVnfGFHUXdMMmc1T1M4eE1EYzJPVFV6T0RBMU5qSXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFZERmZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fGQyYTE1OWZlMzlkYjdiMmNlYmQ0NWQ3NGRmNjc3YTljNjFiMDE2MjMzYTA5MDZhNzIwMDAxNTEwMGRmNGJlOGY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CT1-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1N3xpbWFnZS9qcGVnfGFHUXdMMmc1T1M4eE1EYzJPVFV6T0RBMU5qSXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFZERmZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fGQyYTE1OWZlMzlkYjdiMmNlYmQ0NWQ3NGRmNjc3YTljNjFiMDE2MjMzYTA5MDZhNzIwMDAxNTEwMGRmNGJlOGY
SKF
SKF
594241 / 533X20.65X31.75 CT1 R
SKF SKF
Description
CRSEAL 594241 / 533X20.65X31.75 CT1 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 20-63/64" Shaft Dia; 21-63/64" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code
Part #
594241
BDI #
1254668
Details
2422.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/594241-533X20-65X31-75-CT1-R/p/1254668
Your Price
$ 2,422.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.6
EAN
0085311097505
Product Group - BDI
S02250
Generic Design Code
C_R_CT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
CT1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
594241
Weight / LBS
1.323
Long Description
Lip Seal; 20-63/64" Shaft Dia; 21-63/64" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code
Housing Bore
21.984 Inch | 558.394 Millimeter
Shaft Diameter
20.984 Inch | 532.994 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

