SKF
SKF
594503 / 8.5X9.5X0.5 HS7 V
SKF SKF
Description
CRSEAL 594503 / 8.5X9.5X0.5 HS7 V SEAL ; NON-RETURNABLE
Lip Seal; 8-1/2" Shaft Dia; 9-1/2" Housing Bore; 1/2" Nominal Width; Viton Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Part #
594503
BDI #
1254694
Details
1728.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/594503-8-5X9-5X0-5-HS7-V/p/1254694
Your Price
$ 1,728.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.24
EAN
0085311097789
Product Group - BDI
S02250
Generic Design Code
C_R_HS7
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
1.713
Long Description
Lip Seal; 8-1/2" Shaft Dia; 9-1/2" Housing Bore; 1/2" Nominal Width; Viton Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Housing Bore
9.5 Inch | 241.3 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
8.5 Inch | 215.9 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh