

SKF
SKF
595079 / 6.25X1X1.437 CT1 R
SKF SKF
Description
CRSEAL 595079 / 6.25X1X1.437 CT1 R SEAL ; NON-RETURNABLE
Lip Seal; 6-1/4" Shaft Dia; 7-1/4" Housing Bore; 1.437" Nominal Width; Nitrile Lip; Solid Seal; 1.437" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code
Part #
595079
BDI #
1254750
Details
1214.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/595079-6-25X1X1-437-CT1-R/p/1254750
Your Price
$ 1,214.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.517
EAN
0085311166973
Product Group - BDI
S02250
Generic Design Code
C_R_CT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
CT1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
595079
Weight / LBS
1.14
Long Description
Lip Seal; 6-1/4" Shaft Dia; 7-1/4" Housing Bore; 1.437" Nominal Width; Nitrile Lip; Solid Seal; 1.437" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code
Shaft Diameter
6.25 Inch | 158.75 Millimeter
Nominal Width
1.437 Inch | 36.5 Millimeter
Housing Bore
7.25 Inch | 184.15 Millimeter
Actual Width
1.437 Inch | 36.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh