https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDSC2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MTZ8aW1hZ2UvanBlZ3xhR0l4TDJobFlTOHhNRGN4TVRNeE1ERTNNakU1TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVME15WHpKZk16QXdlRE13TUM1cWNHY3w0OTVjNDMzMTVhZmQ3MTIzNzQxYWUwOTliYzVmMTZlYzg2ODM2ZDgzMWM5YjIyNGEwZTQxNTk4ZWNlZDI0NDhl
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDSC2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MTZ8aW1hZ2UvanBlZ3xhR0l4TDJobFlTOHhNRGN4TVRNeE1ERTNNakU1TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVME15WHpKZk16QXdlRE13TUM1cWNHY3w0OTVjNDMzMTVhZmQ3MTIzNzQxYWUwOTliYzVmMTZlYzg2ODM2ZDgzMWM5YjIyNGEwZTQxNTk4ZWNlZDI0NDhl
SKF
SKF
595219 / 9.844X11.409X0.875 HDSC2 R
SKF SKF
Description
CRSEAL 595219 /9.844X11.409X0.875 HDSC2R ; NON-RETURNABLE DBL LIP SEAL
9-27/32" Shaft Dia; 11.409" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSC2 Seal Design Code
Part #
595219
BDI #
1254768
Details
2095.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/595219-9-844X11-409X0-875-HDSC2-R/p/1254768
Your Price
$ 2,095.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.14
EAN
0085311173803
Product Group - BDI
S02250
Generic Design Code
C_R_HDSC2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSC2
Other Features
Large | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
4.726
Long Description
9-27/32" Shaft Dia; 11.409" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSC2 Seal Design Code
Actual Width
0.875 Inch | 22.225 Millimeter
Housing Bore
11.409 Inch | 289.789 Millimeter
Shaft Diameter
9.844 Inch | 250.038 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

