https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDSC2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MTZ8aW1hZ2UvanBlZ3xhR0l4TDJobFlTOHhNRGN4TVRNeE1ERTNNakU1TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVME15WHpKZk16QXdlRE13TUM1cWNHY3w0OTVjNDMzMTVhZmQ3MTIzNzQxYWUwOTliYzVmMTZlYzg2ODM2ZDgzMWM5YjIyNGEwZTQxNTk4ZWNlZDI0NDhl
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDSC2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MTZ8aW1hZ2UvanBlZ3xhR0l4TDJobFlTOHhNRGN4TVRNeE1ERTNNakU1TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVME15WHpKZk16QXdlRE13TUM1cWNHY3w0OTVjNDMzMTVhZmQ3MTIzNzQxYWUwOTliYzVmMTZlYzg2ODM2ZDgzMWM5YjIyNGEwZTQxNTk4ZWNlZDI0NDhl
SKF
SKF
595285-10 / 8.661X10.228X0.87 HDSC2 R
SKF SKF
Description
595285-10 / 8.661X10.228X0.87 HDSC2 R ; CRSEAL DBL LIP SEAL
8.661" Shaft Dia; 10.228" Housing Bore; 0.87" Nominal Width; Nitrile Lip; Solid Seal; 0.87" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSC2 Seal Design Code
Part #
595285-10 / 8.661X10.228X0.87 HDSC2 R
BDI #
1254773
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/595285-10-8-661X10-228X0-87-HDSC2-R/p/1254773
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.91
EAN
0740496129198
Product Group - BDI
S02250
Generic Design Code
C_R_HDSC2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSC2
Other Features
Large | With Inner Case | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
595285-10
Weight / LBS
2.017
Long Description
8.661" Shaft Dia; 10.228" Housing Bore; 0.87" Nominal Width; Nitrile Lip; Solid Seal; 0.87" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSC2 Seal Design Code
Housing Bore
10.228 Inch | 259.791 Millimeter
Nominal Width
0.87 Inch | 22.098 Millimeter
Actual Width
0.87 Inch | 22.098 Millimeter
Shaft Diameter
8.661 Inch | 219.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


