Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

596123 / 38.5X41X1.625 HDSD2 V https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSD2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMxOHxpbWFnZS9qcGVnfGFHRmlMMmczTkM4eE1EYzJPVEEyTkRVMU9EWXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkVNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58ZjJhZjUwOTE4OTYzMjkyNWVhOTMwMzJiY2E2YTJlZjliNTI0YzRjNjJmYWI1NTlhYjM1MDhjNDljNzg1NmRiZA
22779301 Oil Seals 

SKF SKF

596123 / 38.5X41X1.625 HDSD2 V

Description

CRSEAL 596123 / 38.5X41X1.625 HDSD2 V ; DBL LIP SEAL

38-1/2" Shaft Dia; 41" Housing Bore; 1-5/8" Nominal Width; Viton Lip; Solid Seal; 1-5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD2 Seal Design Code

Part #

596123 / 38.5X41X1.625 HDSD2 V

BDI #
22779301

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
11.78
EAN
0085311464895
Product Group - BDI
S02250
Generic Design Code
C_R_HDSD2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSD2
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
596123
Weight / LBS
26.01
Long Description
38-1/2" Shaft Dia; 41" Housing Bore; 1-5/8" Nominal Width; Viton Lip; Solid Seal; 1-5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD2 Seal Design Code
Shaft Diameter
38.5 Inch | 977.9 Millimeter
Actual Width
1.625 Inch | 41.275 Millimeter
Housing Bore
41 Inch | 1041.4 Millimeter
Nominal Width
1.625 Inch | 41.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh