SKF
SKF
597545 / 10X11.25X0.563 HS8 H
SKF SKF
Description
CRSEAL 597545 / 10X11.25X0.563 HS8 H ; NON-RETURNABLE SGL LIP SEAL
10" Shaft Dia; 11-1/4" Housing Bore; 9/16" Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Part #
597545
BDI #
1254925
Details
1612.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/597545-10X11-25X0-563-HS8-H/p/1254925
Your Price
$ 1,612.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.88
EAN
0085311415767
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
1.711
Long Description
10" Shaft Dia; 11-1/4" Housing Bore; 9/16" Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.563 Inch | 14.3 Millimeter
Nominal Width
0.563 Inch | 14.3 Millimeter
Shaft Diameter
10 Inch | 254 Millimeter
Housing Bore
11.25 Inch | 285.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh