https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CT4-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM4NXxpbWFnZS9qcGVnfGFHRTBMMmcxTkM4eE1EYzJPVEU1TURBNU1qZ3pNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFZEUmZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fDgzM2U1MmI2MTA3OTIwMjRkYzU2MzE3ZTIxOTNiZTU2ZTMxYjI3N2FlNWI1ZTk2YzNlY2ViYjk5NDQzYjI2ZTY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CT4-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM4NXxpbWFnZS9qcGVnfGFHRTBMMmcxTkM4eE1EYzJPVEU1TURBNU1qZ3pNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFZEUmZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fDgzM2U1MmI2MTA3OTIwMjRkYzU2MzE3ZTIxOTNiZTU2ZTMxYjI3N2FlNWI1ZTk2YzNlY2ViYjk5NDQzYjI2ZTY
SKF
SKF
597579 / 41.969X3.313X3.75 CT4 R
SKF SKF
Description
CRSEAL 597579 / 41.969X3.313X3.75 CT4 R ; NON-RETURNABLE SGL LIP SEAL
41-31/32" Shaft Dia; 42-31/32" Housing Bore; 3-3/4" Nominal Width; Nitrile Lip; Solid Seal; 3-3/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT4 Seal Design Code
Part #
597579
BDI #
1254932
Details
6067.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/597579-41-969X3-313X3-75-CT4-R/p/1254932
Your Price
$ 6,067.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.07
EAN
0085311422062
Product Group - BDI
S02250
Generic Design Code
C_R_CT4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
CT4
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
597579
Weight / LBS
4.564
Long Description
41-31/32" Shaft Dia; 42-31/32" Housing Bore; 3-3/4" Nominal Width; Nitrile Lip; Solid Seal; 3-3/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT4 Seal Design Code
Shaft Diameter
41.969 Inch | 1066.013 Millimeter
Nominal Width
3.75 Inch | 95.25 Millimeter
Actual Width
3.75 Inch | 95.25 Millimeter
Housing Bore
42.969 Inch | 1091.413 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

