Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

597823 / 8.375X9.875X0.688 HDS7 R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDS7-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5OXxpbWFnZS9qcGVnfGFHRXhMMmcwTWk4eE1ERTFNRFk1TWpFMU9UVXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRVV6ZGZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fDBlOTFlYWQxMTllNTkwZmI4MGJjNTRmZTUyYmQ4OWNjYzhlNjhkZDBmZGNiYjA1NmJlMDNjZGU2NzI5ODZmOTI
1254944 Oil Seals 

SKF SKF

597823 / 8.375X9.875X0.688 HDS7 R

Description

CRSEAL 597823 / 8.375X9.875X0.688 HDS7 R ; NON-RETURNABLE

8-3/8" Shaft Dia; 9-7/8" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code

Part #

597823

BDI #
1254944

Details

850.33 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 850.33 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.328
EAN
0085311448567
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
597823
Weight / LBS
2.937
Long Description
8-3/8" Shaft Dia; 9-7/8" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Shaft Diameter
8.375 Inch | 212.725 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Housing Bore
9.875 Inch | 250.825 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh