SKF
SKF
59997 / 6X6.75X0.437 SL1 T
SKF SKF
Description
CRSEAL 59997 SEAL ; POR NON-RETURNABLE PETIT TUBE JOINT
Lip Seal; Oil Seal; 6" Shaft Dia; 6-3/4" Housing Bore; 0.437" Nominal Width; Polytetrafluoroethylene Lip; Solid Seal; 0.437" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; SL1 Seal Design Code
Part #
59997
BDI #
1254954
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/59997-6X6-75X0-437-SL1-T/p/1254954
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.228
EAN
0085311038744
Product Group - BDI
S02250
Generic Design Code
SKF_SL1
Lip Material
Polytetrafluoroethylene
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
SL1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Lip Seal; Oil Seal; 6" Shaft Dia; 6-3/4" Housing Bore; 0.437" Nominal Width; Polytetrafluoroethylene Lip; Solid Seal; 0.437" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; SL1 Seal Design Code
Actual Width
0.437 Inch | 11.1 Millimeter
Nominal Width
0.437 Inch | 11.1 Millimeter
Shaft Diameter
6 Inch | 152.4 Millimeter
Housing Bore
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh