https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA29-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4OHxpbWFnZS9qcGVnfGFEQmpMMmhrTXk4eE1EYzJPRFE0TlRJeU1ETTRNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJNamxmTTE5WFUxOHpNREI0TXpBd0xtcHdad3xhZDc0ZWRlYjU5MWYwY2RhZDM2YmI4NTlmYzg4MzFhMmVkYjhmYTY0M2EyNzI5MDUzZmZkNGQ2Njg2NDE0ZGE5
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA29-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4OHxpbWFnZS9qcGVnfGFEQmpMMmhrTXk4eE1EYzJPRFE0TlRJeU1ETTRNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJNamxmTTE5WFUxOHpNREI0TXpBd0xtcHdad3xhZDc0ZWRlYjU5MWYwY2RhZDM2YmI4NTlmYzg4MzFhMmVkYjhmYTY0M2EyNzI5MDUzZmZkNGQ2Njg2NDE0ZGE5
SKF
SKF
59X75X9.1 HMSA29 R
SKF SKF
Description
CRSEAL 59X75X9.1 HMSA29 R LIP SEAL ; NON-RETURNABLE
Lip Seal; 59MM Shaft Dia; 75MM Housing Bore; 9.1MM Nominal Width; Nitrile Lip; Solid Seal; 9.1MM Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA29 Seal Design Code
Part #
59X75X9.1 HMSA29 R
BDI #
17228895
Details
31.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/59X75X9-1-HMSA29-R/p/17228895
Your Price
$ 31.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.028
EAN
0085311885065
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA29
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA29
Other Features
Internal and External Lip | Single External Lip Without Spring | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
59X75X9.1 HMSA29 R
Weight / LBS
0.062
Long Description
Lip Seal; 59MM Shaft Dia; 75MM Housing Bore; 9.1MM Nominal Width; Nitrile Lip; Solid Seal; 9.1MM Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA29 Seal Design Code
Nominal Width
0.358 Inch | 9.1 Millimeter
Actual Width
0.358 Inch | 9.1 Millimeter
Housing Bore
2.953 Inch | 75 Millimeter
Shaft Diameter
2.323 Inch | 59 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

