https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS46-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyODl8aW1hZ2UvanBlZ3xhRE00TDJnMk1DOHhNRGN4TVRNd05UUXlNRGd6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VelEyWHpGZk16QXdlRE13TUM1cWNHY3wzOTY2N2EzZTllNzY2YWVkY2YxNWEyZDAyNWEyMjYwMGMwZTIxNWVlZDhhNjZhNzM2OWZmMWEzZGJlZWVlMmEx
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS46-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyODl8aW1hZ2UvanBlZ3xhRE00TDJnMk1DOHhNRGN4TVRNd05UUXlNRGd6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VelEyWHpGZk16QXdlRE13TUM1cWNHY3wzOTY2N2EzZTllNzY2YWVkY2YxNWEyZDAyNWEyMjYwMGMwZTIxNWVlZDhhNjZhNzM2OWZmMWEzZGJlZWVlMmEx
SKF
SKF
5X19X5 HMS46 R
SKF SKF
Description
CRSEAL 5X19X5 HMS46 R SINGLE LIP SEAL ; NON-RETURNABLE
5MM Shaft Dia; 19MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS46 Seal Design Code
Part #
5X19X5 HMS46 R
BDI #
1252566
Details
64.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/5X19X5-HMS46-R/p/1252566
Your Price
$ 64.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
7316579051286
Product Group - BDI
S02250
Generic Design Code
C_R_HMS46
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS46
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
5X19X5 HMS46 R
Weight / LBS
0.039
Long Description
5MM Shaft Dia; 19MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS46 Seal Design Code
Actual Width
0.197 Inch | 5 Millimeter
Nominal Width
0.197 Inch | 5 Millimeter
Shaft Diameter
0.197 Inch | 5 Millimeter
Housing Bore
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

