https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-273-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1OHxpbWFnZS9qcGVnfGFERmtMMmhoWmk4eE1EYzJOemt5TmpnMU16WTJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eU56TmZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fGE0MTNmOWVlZDcyYzhiZWFiMDY2ZmYwMGQzOWNkMjk4ZGJkYzE0ZGNjMTQ0MGE1NzExMmZiZWRlMGVjMjMzMTI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-273-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1OHxpbWFnZS9qcGVnfGFERmtMMmhoWmk4eE1EYzJOemt5TmpnMU16WTJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eU56TmZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fGE0MTNmOWVlZDcyYzhiZWFiMDY2ZmYwMGQzOWNkMjk4ZGJkYzE0ZGNjMTQ0MGE1NzExMmZiZWRlMGVjMjMzMTI
TIMKEN
TIMKEN
6090S
TIMKEN TIMKEN
Description
6090S OIL SEAL ; SMALL BORE INCH
Lip Seal; 2" Shaft Dia; 2.63" Housing Bore; 9/16" Nominal Width; Nitrile Lip; Solid Seal; 9/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 273 Seal Design Code
Part #
6090S
BDI #
1347778
Details
123.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/6090S/p/1347778
Your Price
$ 123.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.034
EAN
0053893512389
Product Group - BDI
S02250
Generic Design Code
NAT_273
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
273
Other Features
Molded | General Purpose | Without Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
6090S
Weight / LBS
0.075
Long Description
Lip Seal; 2" Shaft Dia; 2.63" Housing Bore; 9/16" Nominal Width; Nitrile Lip; Solid Seal; 9/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 273 Seal Design Code
Shaft Diameter
2 Inch | 50.8 Millimeter
Actual Width
0.562 Inch | 14.275 Millimeter
Nominal Width
0.562 Inch | 14.275 Millimeter
Housing Bore
2.63 Inch | 66.802 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

