JOHNS MANVILLE
JOHNS MANVILLE
6141 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
6141 H1L5 SOLID SEAL ; NON RETURNABLE
5-1/8" Shaft Dia; 6-1/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; Stainless Steel Garter Lip Retainer; Rubber Case; OLLUP Seal Design Code
Part #
6141 H1L5
BDI #
18226130
Details
243.63
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/6141-H1L5/p/18226130
Your Price
$ 243.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.15
EAN
0827834132925
Product Group - BDI
S02250
Generic Design Code
J/M_OLLUP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
OLLUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
6141 H1L5
Weight / LBS
0.3366
Long Description
5-1/8" Shaft Dia; 6-1/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; Stainless Steel Garter Lip Retainer; Rubber Case; OLLUP Seal Design Code
Housing Bore
6.125 Inch | 155.575 Millimeter
Shaft Diameter
5.125 Inch | 130.175 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

