https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-F1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1M3xpbWFnZS9qcGVnfGFERmtMMmd6TWk4eE1EYzJOemd6TURRMU1ESXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBZeFh6SmZNekF3ZURNd01DNXFjR2N8MzlkNWFkMWNkZjJhMWRlYWYyMTY1NmY4YmFhOTEwMzk1ZTc4YjY5MGUyNWYxY2MxODNhOGYyYzU4MWUyNTJkNA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-F1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1M3xpbWFnZS9qcGVnfGFERmtMMmd6TWk4eE1EYzJOemd6TURRMU1ESXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBZeFh6SmZNekF3ZURNd01DNXFjR2N8MzlkNWFkMWNkZjJhMWRlYWYyMTY1NmY4YmFhOTEwMzk1ZTc4YjY5MGUyNWYxY2MxODNhOGYyYzU4MWUyNTJkNA
TIMKEN
TIMKEN
6186
TIMKEN TIMKEN
Description
6186 OIL SEAL ; 2.187" SHAFT DIAMETER 2 LIP
2-3/16" Shaft Dia; 3-3/16" Housing Bore; 0.718" Nominal Width; Leather Lip; Solid Seal; 23/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 1L Seal Design Code
Part #
6186
BDI #
1347873
Details
161.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/6186/p/1347873
Your Price
$ 161.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.129
EAN
0053893466705
Product Group - BDI
S02250
Generic Design Code
C_R_F1
Lip Material
Leather
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
1L
Other Features
Assembled | General Purpose | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
6186
Weight / LBS
0.286
Long Description
2-3/16" Shaft Dia; 3-3/16" Housing Bore; 0.718" Nominal Width; Leather Lip; Solid Seal; 23/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 1L Seal Design Code
Actual Width
0.718 Inch | 18.237 Millimeter
Housing Bore
3.189 Inch | 81.001 Millimeter
Nominal Width
0.718 Inch | 18.237 Millimeter
Shaft Diameter
2.187 Inch | 55.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

