https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWA5-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3Mjd8aW1hZ2UvanBlZ3xhREkzTDJoaU15OHhNRFUxTnpRek1qTXpNak14T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMEUxWHpKZk16QXdlRE13TUM1cWNHY3w0Yjc0OWMwZGU5ZjQ2OGNlZmNhNGIzNzVkMDFjMDFjNjBhNmNhYzBmNDg5YWE2MTM2YjYyZjMzZjNmYTJmYjM4
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWA5-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3Mjd8aW1hZ2UvanBlZ3xhREkzTDJoaU15OHhNRFUxTnpRek1qTXpNak14T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMEUxWHpKZk16QXdlRE13TUM1cWNHY3w0Yjc0OWMwZGU5ZjQ2OGNlZmNhNGIzNzVkMDFjMDFjNjBhNmNhYzBmNDg5YWE2MTM2YjYyZjMzZjNmYTJmYjM4
SKF
SKF
6229 / 0.625X1.124X0.375 CRWA5 R
SKF SKF
Description
CRSEAL 6229 / 0.625X1.124X0.375 CRWA5 R ; DBL LIP SEAL
Lip Seal; 5/8" Shaft Dia; 1-1/8" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA5 Seal Design Code
Part #
6229
BDI #
1242121
Details
16.57
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/6229-0-625X1-124X0-375-CRWA5-R/p/1242121
Your Price
$ 16.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311004398
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA5
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.07
Long Description
Lip Seal; 5/8" Shaft Dia; 1-1/8" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA5 Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Housing Bore
1.124 Inch | 28.55 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

