https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDW1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MTl8aW1hZ2UvanBlZ3xhR05qTDJoaE55OHhNREE1TURBMU1qRXlORGN3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVWekZmTVY4ek1EQjRNekF3TG1wd1p3fDM1NTNlMmUzZjJlMTk1OTgzOTc3Njg3MTdhZTNiOTk1MDYyMTY5MDNhNjNjNDY4YmQ0NjcyMzFhMzU2ODZhMzM
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDW1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MTl8aW1hZ2UvanBlZ3xhR05qTDJoaE55OHhNREE1TURBMU1qRXlORGN3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVWekZmTVY4ek1EQjRNekF3TG1wd1p3fDM1NTNlMmUzZjJlMTk1OTgzOTc3Njg3MTdhZTNiOTk1MDYyMTY5MDNhNjNjNDY4YmQ0NjcyMzFhMzU2ODZhMzM
SKF
SKF
62480 / 6.25X7.25X0.5 HDW1 R
SKF SKF
Description
CRSEAL 62480 / 6.25X7.25X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 6-1/4" Shaft Dia; 7-1/4" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDW1 Seal Design Code
Part #
62480
BDI #
1259225
Details
372.8
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/62480-6-25X7-25X0-5-HDW1-R/p/1259225
Your Price
$ 372.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.23
EAN
0085311038980
Product Group - BDI
S02250
Generic Design Code
C_R_HDW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.746
Long Description
Lip Seal; 6-1/4" Shaft Dia; 7-1/4" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDW1 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
6.25 Inch | 158.75 Millimeter
Housing Bore
7.25 Inch | 184.15 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

