https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-26-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMjd8aW1hZ2UvanBlZ3xhR1ZqTDJnME5DOHhNRFUxTmpjeE5qRXlNakUwTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGOHlObDh4WDA1VFh6TXdNSGd6TURBdWFuQm58MGU5ZGM3NWU4YWY2OTE2Yjg5NmY0Y2JhZDU4NjY5Y2U2YTM5ZDQzMTdjM2Q4ZjllODVmNTYyOGEwNGI0YzE3YQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-26-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMjd8aW1hZ2UvanBlZ3xhR1ZqTDJnME5DOHhNRFUxTmpjeE5qRXlNakUwTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGOHlObDh4WDA1VFh6TXdNSGd6TURBdWFuQm58MGU5ZGM3NWU4YWY2OTE2Yjg5NmY0Y2JhZDU4NjY5Y2U2YTM5ZDQzMTdjM2Q4ZjllODVmNTYyOGEwNGI0YzE3YQ
TIMKEN
TIMKEN
6283S
TIMKEN TIMKEN
Description
6283S OIL SEAL ; 1.61" SHAFT DIAMETER 1 LIP
1.61" Shaft Dia; 2-1/2" Housing Bore; 0.3" Nominal Width; Nitrile Lip; Solid Seal; 0.3" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 26 Seal Design Code
Part #
6283S
BDI #
1348141
Details
32.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/6283S/p/1348141
Your Price
$ 32.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.03
EAN
0053893512686
Product Group - BDI
S02250
Generic Design Code
NAT_26
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
26
Other Features
Molded | External Lip | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
6283S
Weight / LBS
0.067
Long Description
1.61" Shaft Dia; 2-1/2" Housing Bore; 0.3" Nominal Width; Nitrile Lip; Solid Seal; 0.3" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 26 Seal Design Code
Housing Bore
2.5 Inch | 63.5 Millimeter
Shaft Diameter
1.61 Inch | 40.894 Millimeter
Actual Width
0.3 Inch | 7.62 Millimeter
Nominal Width
0.3 Inch | 7.62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


