https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxOHxpbWFnZS9qcGVnfGFEZG1MMmcwTWk4eE1EYzJPVE13TWpjeE5qUTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTXlYekZmVjFOZk16QXdlRE13TUM1cWNHY3xmN2UyNTMyMjlmOTRlMzlmMGQ0M2M3ODVjMTY0ZDlkZTdkMzU5YzBjNjNiOThhZjc3NWVkZjNhOGE5MDU2ZWRm
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxOHxpbWFnZS9qcGVnfGFEZG1MMmcwTWk4eE1EYzJPVE13TWpjeE5qUTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTXlYekZmVjFOZk16QXdlRE13TUM1cWNHY3xmN2UyNTMyMjlmOTRlMzlmMGQ0M2M3ODVjMTY0ZDlkZTdkMzU5YzBjNjNiOThhZjc3NWVkZjNhOGE5MDU2ZWRm
SKF
SKF
630X680X25 HDS2 R
SKF SKF
Description
CRSEAL 630X680X25 HDS2 R SGL LIP SEAL
630MM Shaft Dia; 680MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Part #
630X680X25 HDS2 R
BDI #
22780047
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/630X680X25-HDS2-R/p/22780047
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.4
EAN
0085311500746
Product Group - BDI
S02250
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
630X680X25 HDS2 R
Weight / LBS
7.496
Long Description
630MM Shaft Dia; 680MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.984 Inch | 25 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Shaft Diameter
24.803 Inch | 630 Millimeter
Housing Bore
26.772 Inch | 680 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

