https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-X1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTV8aW1hZ2UvanBlZ3xhR00xTDJoa1pTOHhNREk0TnpJeU1qSTVNalV4TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxZ3hYekZmTXpBd2VETXdNQzVxY0djfDhiODM0NmVkYjhkZjU2MWQ1MzBjZmMxZGIyOTJkN2ZiYjM1MjNiMGVlODcxOThiNTU2YjhhOTgyM2VjYzRjN2E
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-X1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTV8aW1hZ2UvanBlZ3xhR00xTDJoa1pTOHhNREk0TnpJeU1qSTVNalV4TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxZ3hYekZmTXpBd2VETXdNQzVxY0djfDhiODM0NmVkYjhkZjU2MWQ1MzBjZmMxZGIyOTJkN2ZiYjM1MjNiMGVlODcxOThiNTU2YjhhOTgyM2VjYzRjN2E
TIMKEN
TIMKEN
6312 SEAL
TIMKEN TIMKEN
Description
6312 SEAL ; 1.5" SHAFT DIAMETER 1 LIP
1-1/2" Shaft Dia; 2-3/16" Housing Bore; 1/2" Nominal Width; Leather Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 8L Seal Design Code
Part #
6312
BDI #
1424987
Details
116.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/6312-SEAL/p/1424987
Your Price
$ 116.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.06
EAN
0053893466736
Product Group - BDI
B00308
Generic Design Code
C_R_X1
Lip Material
Leather
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
8L
Other Features
Assembled | General Purpose | External Lip | With Inner Case | External Bore | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Weight / LBS
0.116
Long Description
1-1/2" Shaft Dia; 2-3/16" Housing Bore; 1/2" Nominal Width; Leather Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 8L Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
2.187 Inch | 55.55 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

