https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM4-1-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDl8aW1hZ2UvanBlZ3xhR1EwTDJnME1pOHhNREUwTVRrM05EVTVNelUyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5ORjh4WDA1VFh6TXdNRmd6TURBdWFuQm58YjFkNzM3MjQxMjE5NDBmZDJhMjZlZmMzMjJhODM0MGJiZjMzNzJhOTVmN2MwZjc3NGZmMGRiZmYwZDhkYzIzNw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM4-1-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDl8aW1hZ2UvanBlZ3xhR1EwTDJnME1pOHhNREUwTVRrM05EVTVNelUyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5ORjh4WDA1VFh6TXdNRmd6TURBdWFuQm58YjFkNzM3MjQxMjE5NDBmZDJhMjZlZmMzMjJhODM0MGJiZjMzNzJhOTVmN2MwZjc3NGZmMGRiZmYwZDhkYzIzNw
TIMKEN
TIMKEN
6324S
TIMKEN TIMKEN
Description
6324S OIL SEAL ; SMALL BORE INCH
31/32" Shaft Dia; 1-1/2" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 34 Seal Design Code
Part #
6324S
BDI #
1348279
Details
25.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/6324S/p/1348279
Your Price
$ 25.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.013
EAN
0053893512761
Product Group - BDI
S02250
Generic Design Code
C_R_HM4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
34
Other Features
Molded | Without Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
6324S
Weight / LBS
0.03
Long Description
31/32" Shaft Dia; 1-1/2" Housing Bore; 3/16" Nominal Width; Nitrile Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 34 Seal Design Code
Housing Bore
1.5 Inch | 38.1 Millimeter
Nominal Width
0.187 Inch | 4.75 Millimeter
Shaft Diameter
0.968 Inch | 24.587 Millimeter
Actual Width
0.187 Inch | 4.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

