JOHNS MANVILLE
JOHNS MANVILLE
6387 H3L8
JOHNS MANVILLE JOHNS MANVILLE
Description
6387 H3L8 SOLID SEAL ; NON RETURNABLE
0.986" Shaft Dia; 1-1/4" Housing Bore; 5/32" Nominal Width; Neoprene Lip; Solid Seal; 5/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SS Seal Design Code
Part #
6387 H3L8
BDI #
18225717
Details
33.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/6387-H3L8/p/18225717
Your Price
$ 33.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
EAN
0827834136442
Product Group - BDI
S02250
Generic Design Code
J/M_SS
Lip Material
Neoprene
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
6387 H3L8
Weight / LBS
0.0057
Long Description
0.986" Shaft Dia; 1-1/4" Housing Bore; 5/32" Nominal Width; Neoprene Lip; Solid Seal; 5/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SS Seal Design Code
Housing Bore
1.25 Inch | 31.75 Millimeter
Nominal Width
0.156 Inch | 3.962 Millimeter
Shaft Diameter
0.986 Inch | 25.044 Millimeter
Actual Width
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


