https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MzR8aW1hZ2UvanBlZ3xhREJpTDJnNE5TOHhNREk0TnpJeU1UY3dNalk0Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlSRk14WHpGZlYxTmZNekF3ZURNd01DNXFjR2N8YTc0NGI4ODQ0ZmIwY2ViZGMzMWIxYmMzODI4YTY3MGM4YjU5ZTg2OTRhNWM1NDMwMTYzMzIyYTI5MGMzN2MxMw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MzR8aW1hZ2UvanBlZ3xhREJpTDJnNE5TOHhNREk0TnpJeU1UY3dNalk0Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlSRk14WHpGZlYxTmZNekF3ZURNd01DNXFjR2N8YTc0NGI4ODQ0ZmIwY2ViZGMzMWIxYmMzODI4YTY3MGM4YjU5ZTg2OTRhNWM1NDMwMTYzMzIyYTI5MGMzN2MxMw
SKF
SKF
660X720X22 HDS1 R
SKF SKF
Description
CRSEAL 660X720X22 HDS1 R SGL LIP SEAL ; POR NON-RETURNABLE
660MM Shaft Dia; 720MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Part #
660X720X22 HDS1 R
BDI #
22780043
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/660X720X22-HDS1-R/p/22780043
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.31
EAN
0085311500708
Product Group - BDI
S02250
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
660X720X22 HDS1 R
Weight / LBS
9.52
Long Description
660MM Shaft Dia; 720MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Shaft Diameter
25.984 Inch | 660 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter
Housing Bore
28.346 Inch | 720 Millimeter
Actual Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

