https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-89-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxNHxpbWFnZS9qcGVnfGFHUmtMMmcxTXk4eE1EYzJOamszTlRFM01qWXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4NE9WOHlYek13TUhnek1EQXVhbkJufGIwNTg4OTBiMzljODRiMjQwMDEyNTQ0ZjNlNTNiZmYyZjRmZjliOGI0YjNjMTJjMDZjM2UyN2U1YmZkZmYzZTQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-89-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxNHxpbWFnZS9qcGVnfGFHUmtMMmcxTXk4eE1EYzJOamszTlRFM01qWXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4NE9WOHlYek13TUhnek1EQXVhbkJufGIwNTg4OTBiMzljODRiMjQwMDEyNTQ0ZjNlNTNiZmYyZjRmZjliOGI0YjNjMTJjMDZjM2UyN2U1YmZkZmYzZTQ
TIMKEN
TIMKEN
6663S
TIMKEN TIMKEN
Description
6663S OIL SEAL ; 4.75" SHAFT DIAMETER 2 LIP
4-3/4" Shaft Dia; 6.618" Housing Bore; 1-9/64" Nominal Width; Nitrile Lip; Solid Seal; 1-9/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 89 Seal Design Code
Part #
6663S
BDI #
1348940
Details
245.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/6663S/p/1348940
Your Price
$ 245.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.467
EAN
0053893513157
Product Group - BDI
S02250
Generic Design Code
NAT_89
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
89
Other Features
Assembled | General Purpose | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
6663S
Weight / LBS
1.031
Long Description
4-3/4" Shaft Dia; 6.618" Housing Bore; 1-9/64" Nominal Width; Nitrile Lip; Solid Seal; 1-9/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 89 Seal Design Code
Actual Width
1.141 Inch | 28.981 Millimeter
Nominal Width
1.141 Inch | 28.981 Millimeter
Housing Bore
6.618 Inch | 168.097 Millimeter
Shaft Diameter
4.75 Inch | 120.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

