JOHNS MANVILLE
JOHNS MANVILLE
6670 H5L16
JOHNS MANVILLE JOHNS MANVILLE
Description
6670 H5L16 SOLID SEAL ; FKM LUP 2.438 3.531 .500 NON RETURNABLE
2-7/16" Shaft Dia; 3-17/32" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Part #
6670 H5L16
BDI #
19062903
Details
231.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/6670-H5L16/p/19062903
Your Price
$ 231.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.12
EAN
0827834413109
Product Group - BDI
S02250
Generic Design Code
J/M_LUP
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
6670 H5L16
Long Description
2-7/16" Shaft Dia; 3-17/32" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Housing Bore
3.531 Inch | 89.687 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
2.438 Inch | 61.925 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


