https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWHA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0NTB8aW1hZ2UvanBlZ3xhR0kwTDJnMlpTOHhNREUxTURZNE56VXpPVEl6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMGhCTVY4eVgxZFRYek13TUhnek1EQXVhbkJufDAzNzRlYWVkMDI0MGUwMWZlZGY3M2M0MmRkNWQ3OTJkYzAwODI3NDdjYTczMWY4OGYzMGQzYTkzNGVmMTZkNjQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWHA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0NTB8aW1hZ2UvanBlZ3xhR0kwTDJnMlpTOHhNREUxTURZNE56VXpPVEl6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMGhCTVY4eVgxZFRYek13TUhnek1EQXVhbkJufDAzNzRlYWVkMDI0MGUwMWZlZGY3M2M0MmRkNWQ3OTJkYzAwODI3NDdjYTczMWY4OGYzMGQzYTkzNGVmMTZkNjQ
SKF
SKF
66X85X10 CRWHA1 R
SKF SKF
Description
CRSEAL 66X85X10 CRWHA1 R DBL LIP SEAL ; NON-RETURNABLE
Lip Seal; Oil Seal; 66MM Shaft Dia; 85MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Part #
66X85X10 CRWHA1 R
BDI #
17228902
Details
58.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/66X85X10-CRWHA1-R/p/17228902
Your Price
$ 58.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.068
EAN
0085311027601
Product Group - BDI
S02250
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Lip Seal; Oil Seal; 66MM Shaft Dia; 85MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Shaft Diameter
2.598 Inch | 66 Millimeter
Housing Bore
3.346 Inch | 85 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

